Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Clear/Black Print
Mfr # 622289
Zoro # G706437152
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® Rhino Label Makers
- Material Polyester Coated
- Ink Color Black
- Adhesive Permanent
- Size 0.5" x 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 622289
- Zoro # G706437152
- UPC # 71701222893
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.5" x 18 ft |
Details
Printer Series Compatibility | All DYMO® Rhino Label Makers |
Item | Label Maker Supplies |
Color | Clear |
Material | Polyester Coated |
Ink Color | Black |
Adhesive | Permanent |
Legend Color | Black Print on Clear Tape |
Features | Permanent Poly |
Rolls Per Unit | 1 |
Description
Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they’re ideal for busy worksites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, XL, PR (4NMT9)
- ZORO SELECT Replacement Cleats, 1/2 x 1/2 In, PK30 (CLEAT-30)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58503)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- DYMO Rhino Industrial Vinyl Labels, White (DYM18443)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- Dymo Label Maker Tapes, Labels, Signs & Tags