Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Dymo
Rhino Metal Label Self-Adhesive Tape, 0.5" x 12 ft, Aluminum (Discontinued)
Mfr # 35800
Zoro # G506437079
This Product is Discontinued
Key Features
- Printer Series Compatibility DYMO® Rhino M1101
- Color Aluminum
- Material Aluminum
- Legend Color Embossed Print on Aluminum Tape
- Adhesive Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 35800
- Zoro # G506437079
- UPC # 71701358011
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.5" x 12 ft |
Details
Printer Series Compatibility | DYMO® Rhino M1101 |
Item | Label Maker Supplies |
Color | Aluminum |
Material | Aluminum |
Legend Color | Embossed Print on Aluminum Tape |
Adhesive | Self-Adhesive |
Ink Color | Embossed |
Rolls Per Unit | 1 |
Description
Ideal for heavy-duty labeling, DYMO Aluminum Non-Adhesive Embossing Tape boasts extreme resistance to chemicals, harsh weather conditions, and abrasion. These non-adhesive metal tags are ideal for marking pipelines, underground cables, engine parts, building materials, and machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.