Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Rhino Industrial Vinyl Labels, White
Mfr # DYM18443
Zoro # G907202238
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 1000; Rhino 3000; Rhino 4200; Rhino 5000; Rhino 5200; Rhino 6000; ILP 219; 3M PL100; 3M PL150; 3M PL200; 3M PL300
- Color White
- Material Vinyl
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # DYM18443
- Zoro # G907202238
- UPC # 71701184436
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | Rhino 1000; Rhino 3000; Rhino 4200; Rhino 5000; Rhino 5200; Rhino 6000; ILP 219; 3M PL100; 3M PL150; 3M PL200; 3M PL300 |
Item | Rhino Industrial Vinyl Labels |
Color | White |
Material | Vinyl |
Adhesive | Permanent |
Description
Industrial vinyl labels can be used outdoors in direct sunlight Ideal for warning and safety messages, patch panelsfaceplates and general labeling Vinyl labels are compatible with Dymo Rhino 6500, 6000, 5200, 5000, 3000, and 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, PR (1816-4)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- HY-KO Sign No Smoking 5X7In Plastic (D-20)
- DYMO Label Tape Cartridge, Black on Orange, Labels/Roll: Continuous (18436)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868755)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- DYMO Labeling Tape for Label Maker, 1/2"x13ft (16952)
- NEVS Printed Chart Tape - Please Reorder (NT-79)
- Dymo Label Maker Tapes, Labels, Signs & Tags