Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Rhino Heat Shrink Tubes Industrial Label Tape, 0.37 in. x 5 ft, White/Black Print
Mfr # 18053
Zoro # G805731823
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® Rhino Label Makers
- Material Polyester Coated
- Size 0.37" x 5 ft
- Legend Color Black Print on White Tape
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 18053
- Zoro # G805731823
- UPC # 71701180537
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.37" x 5 ft |
Details
Printer Series Compatibility | All DYMO® Rhino Label Makers |
Item | Label Maker Supplies |
Color | White |
Material | Polyester Coated |
Legend Color | Black Print on White Tape |
Adhesive | Permanent |
Background Color | Black Print on White Tape |
Ink Color | Black |
Features | Heat Shrink Tubes |
Rolls Per Unit | 1 |
Description
Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they’re ideal for busy worksites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - XL (NM-SV-102-YW-XL)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (V29)
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Clear/Black Print (622289)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- DYMO Tape, Metallic Silver (31000)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- NEVS Label, Rocuronium 1/2" x 1-1/2" Flr Red w/Black (LANT-1522D)
- Dymo Safety Labels