Shop All Printer Labels
Dymo
Printer Label, 1" W, 2-1/8"
Mfr # 30336
Zoro # G3466915
original price:
$24.33
6% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO 69110 LabelWriter 400 Turbo, DYMO LabelWriter Twin Turbo, Dymo 69270 Twin Turbo Desktop Mailing Solution
- Color White
- Height 2-1/8"
- Legend No Legend
- Label Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 30336
- Zoro # G3466915
- UPC # 097043303366
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 2-1/8" |
Label Height | 2 1/8 in |
Length | 2-1/8" |
Width | 1" |
Label Width | 1 in |
Core Dia. | 1 in |
Details
Printer Series Compatibility | DYMO 69110 LabelWriter 400 Turbo, DYMO LabelWriter Twin Turbo, Dymo 69270 Twin Turbo Desktop Mailing Solution |
Color | White |
Item | Printer Label |
Legend | No Legend |
Material | Paper |
Labels per Roll | 500 |
Includes | 500 Labels per Roll |
Background Color | White |
Application | Multipurpose |
Tape Format | Die Cut - Tag |
Adhesive | Yes |
For Use With | Mfr. No. 69110, 69115, 69270 |
Label Color | White |
Printer Compatibility | Desk Top Label Printer |
Rolls per Case | 1 |
For Print Method | Direct Thermal |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 1 in, Label Height 2 1/8 in, Label Color White, Core Dia. 1 in, Labels per Roll 500, Rolls per Case 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Double Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ72)
- ACCO Clamps, Ideal, Butterfly, Lrg, PK12 (72610)
- BRADY Banding Heads, 316 SS, 1/4in., PK100 (90910)
- AMACO Permoplast Modeling Clay, Cream, 1 lb. Per Box, PK3 (90058J)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- DYMO Tape, Ind, Vnyl, 3/4""-Bk/Oe (DYM18436)
- DYMO Tape, Paper, Letra Tag, 2Pk (DYM10697)
- DYMO Address Label, Large, 260/Roll, White, PK2 (30321)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- Dymo Printer Labels