Shop All Printer Labels
Dymo
Printer Label, 1-4/10" 3-1/2" L
Mfr # 30321
Zoro # G3055132
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility DYMO 69110 LabelWriter 400 Turbo, DYMO LabelWriter Twin Turbo, Dymo 69270 Twin Turbo Desktop Mailing Solution
- Height 3-1/2"
- Legend No Legend
- Label Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 30321
- Zoro # G3055132
- UPC # 071701303219
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 3-1/2" |
Label Height | 3 1/2 in |
Length | 3-1/2" |
Width | 1-4/10" |
Core Dia. | 1 in |
Label Width | 1 3/8 in |
Details
Color | White |
Printer Series Compatibility | DYMO 69110 LabelWriter 400 Turbo, DYMO LabelWriter Twin Turbo, Dymo 69270 Twin Turbo Desktop Mailing Solution |
Item | Printer Label |
Legend | No Legend |
Material | Paper |
Labels per Roll | 260 |
Tape Format | Die Cut - Tag |
Includes | 260 Labels per Roll |
Adhesive | Yes |
Application | Address Label |
For Use With | Mfr. No. 69110, 69115, 69270 |
Background Color | White |
Label Color | White |
Printer Compatibility | Desk Top Label Printer |
Rolls per Case | 1 |
For Print Method | Direct Thermal |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 1 3/8 in, Label Height 3 1/2 in, Label Color White, Core Dia. 1 in, Labels per Roll 260, Rolls per Case 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PREMIUM POWER, C9369W (C9369W)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- USAOPOLY Scooby-Doo Those Meddling Kids 1000-Piece Puzzle (PZ010-544)
- SWINGLINE Business Stapler 747, 25 Sheet (S7074818)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- DYMO D1 High-Performance Polyester Label Tape, 0.5"x23 ft., Black on White (45113)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- DYMO LBL TAPE PPR.5""X13'WH2PK (10697)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- Dymo Printer Labels