Shop All Printer Labels
Dymo
Printer Label, 1-1/8" W, 3-1/2"
Mfr # 30252
Zoro # G2399004
original price:
$31.19
21% off
new price: $24.39
/pk 2, $12.20/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Dymo 69120 LabelWriter Duo
- Label Height 3 1/2 in
- Color White
- Labels per Roll 350
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 30252
- Zoro # G2399004
- UPC # 097043302529
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3 1/2 in |
Length | 3-1/2" |
Width | 1-1/8" |
Height | 3-1/2" |
Core Dia. | 1 in |
Label Width | 1 1/8 in |
Details
Item | Printer Label |
Printer Series Compatibility | Dymo 69120 LabelWriter Duo |
Color | White |
Labels per Roll | 350 |
Legend | No Legend |
Adhesive | Yes |
Material | Paper |
Background Color | White |
Application | Address Label |
For Use With | Mfr. No. 69120 |
Tape Format | Die Cut - Tag |
Printer Compatibility | Desk Top Label Printer |
Label Color | White |
For Print Method | Direct Thermal |
Rolls per Case | 10 |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 1 1/8 in, Label Height 3 1/2 in, Label Color White, Core Dia. 1 in, Labels per Roll 350, Rolls per Case 10, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- SAFCO E-Z Sort Sorting Table (7749GR)
- ZORO SELECT Steel Strapping, 20 mil, 2353 ft. L (3CTU3)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- DYMO Tape, Letra Tag, Valu 3PK (DYM12331)
- DYMO Printer Label, 1-1/8" 3-1/2" L (30320)
- DYMO Tape, Ind, Vnyl, 3/4""-Bk/Oe (DYM18436)
- DYMO Address Label, 3/4"x2", 500/Roll, White (30330)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- DYMO Name Badge Label, Self-Adhesive, 250/Roll (30857)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- Dymo Printer Labels