Shop All Portable Label Makers & Printers
This Product is Discontinued
Dymo
Portable Label Printer Kit, XTL Series, Single Color Capability (Discontinued)
Mfr # 1868815
Zoro # G0473140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series XTL
- Label Formats Supported Continuous Tapes, Heat-Shrink Tubes, Laminated Wraps, Pre-Sized Labels
- Maximum Print Speed 1.1 in/sec
- Color Printing Capability Single Color
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1868815
- Zoro # G0473140
- UPC # 071701000552
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Font Size | 15 |
Tape Width | 2" |
Overall Height | 14-1/3" |
Tape Length | 23 ft. |
Overall Width | 5-1/2" |
Overall Length | 16" |
Maximum Label Width | 2 in |
Max Label Width | 2" |
Maximum Font Size | 15 pt. |
Maximum Printed Label Width | 2 in |
Maximum Tape Length | 23 ft |
Minimum Label Width | 1/4 in |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 40W036, 40W041, 40W042, 40W044, 40W048, 40W130, 40W134, Compatible Mfr Part Number DYMO XTL, Maximum Label Width 2 in, Application Asset Tracking, Barcode Labeling, Facilities and MRO, Facility Safety ID, Materials Management, Mode of Operation PC Connected, Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.