Shop All Label Makers & Printers
This Product is Discontinued
Dymo
Portable Label Maker, Light-Duty, Gray (Discontinued)
Mfr # 2175191
Zoro # G7198661
This Product is Discontinued
Key Features
- Overall Height 8.4"
- Material Plastic
- Color Gray
- Character Set 0 - 9, A -Z
- Product Type Handheld Embosser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 2175191
- Zoro # G7198661
- UPC # 071701129666
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Height | 8.4" |
Supported Tape Width | 3/8 in |
Width | 6.3" |
Height | 3.8" |
Depth | 8.4" |
Details
Item | Handheld Embossing Label Maker |
Material | Plastic |
Color | Gray |
Character Set | 0 - 9, A -Z |
Product Type | Handheld Embosser |
Brand & Series | DYMO |
Compatible Tape Materials | Vinyl |
Manufacturers Warranty | 1 yr |
Features | Ergonomic Design, Soft Grip |
Application | Home, Office |
Label Formats Supported | Tape |
Media Type | Tape |
Assembly Required | No |
Recycled | No |
Description
Handheld Embossing Label Maker, Character Set 0 - 9, A -Z, Compatible Tape Materials Vinyl, Supported Tape Width 3/8 in, Color Gray, Manufacturers Warranty 1 yr, Includes (2) Black Embossing Tapes, Red Embossing Tape, Product Type Handheld Embosser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.