Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Paper/Plastic Label Tape, 0.5"x13 ft., PK3
Mfr # 12331
Zoro # G6428917
product price: $14.85
/pk 3, $4.95/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LetraTag® Label Makers
- Color One Clear Plastic; One White Paper; One White Plastic
- Width 1/2"
- Length 13 ft.
- Material Paper; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 12331
- Zoro # G6428917
- UPC # 071701123312
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 13 ft. |
Label Size - text | 0.5" x 13 ft |
Details
Item | Paper/Plastic Label Tape |
Printer Series Compatibility | DYMO® LetraTag® Label Makers |
Color | One Clear Plastic; One White Paper; One White Plastic |
Material | Paper; Plastic |
Legend Color | Black Print on Assorted Tape |
Label Maker Tape Finish | Non-Glossy |
Features | Value Pack—Stock up and save! |
Adhesive | Self-Adhesive |
Ink Color | Black |
Label Color | Assorted |
Rolls Per Unit | 3 |
Description
Paper/Plastic Label Tape,0.5 In.x13 ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized ; Anti-Scratch (TXB216CF)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18482)
- DYMO LW Shipping Labels, 2.31 x 4, White, 300/Roll, PK6 (2050765)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18445)
- DYMO 6 Pk Dymo Standard D1 Label (45013) (2025517)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- Dymo Safety Labels