Shop All Label Makers & Printers
Dymo
Non-Adhesive Business Cards, Pk300
Mfr # 30374
Zoro # G6428585
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 2 in
- Label Color White
- Application Mailing Labels, Specialty Labeling
- Compatible Mfr Part Number 1752264, 1752265, 1752266, 1752267, 1755120, 1757660, 1957331, XX93038
- For Print Method Direct Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 30374
- Zoro # G6428585
- UPC # 097043303748
- Country of Origin United States
- Category Label Makers & Printers
Dimensions
Label Width | 2 in |
Label Height | 3 1/2 in |
Details
Item | Label Maker,Business Card,300/Roll,White |
Label Color | White |
Application | Mailing Labels, Specialty Labeling |
Compatible Mfr Part Number | 1752264, 1752265, 1752266, 1752267, 1755120, 1757660, 1957331, XX93038 |
For Print Method | Direct Thermal |
Printer Series Compatibility | 330, 450, 4XL |
Labels per Roll | 300 |
Description
Label Maker,Business Card,300/Roll,White, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 4NHL8, 4NHL9, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1752267, 1755120, 1757660, 1957331, XX93038, Label Color White, Label Height 3 1/2 in, Label Width 2 in, Labels per Roll 300, Printer Series Compatibility 330, 450, 4XL, Application Mailing Labels, Specialty Labeling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Premium Imaging P0263b001a (P0263B001A PREMIUM IMAGING)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 1 3/4" x 1/2", Fluorescent Green, 8000/Case (LL170GN)
- POST-IT Pop-up Notes, 3in x 3in, Neon, 100 Sheets, PK10 (MMM33015AN)
- DYMO Rhino 5200 Industrial Labeling Tool. Includes Rhino 5200 And Carrying (1756589)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- DYMO LabelWriter 550 Turbo Series Label Printer, 90 Labels/min Print Speed, 5.34 x 7.38 x 8.5 (2112553)
- DYMO LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38 (2112554)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- Dymo Label Makers & Printers