Shop All Printer Labels
Dymo
Name Badge Label, Self-Adhesive, 250/Roll
Mfr # 30857
Zoro # G7199011
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Color White
- Material Paper
- Adhesive Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 30857
- Zoro # G7199011
- UPC # 071701308573
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 2.25 x 4 |
Details
Item | Name Badge Label,Self-Adhesive,250/Roll |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Color | White |
Material | Paper |
Adhesive | Self-Adhesive |
Background Color | White |
Label Maker Tape Finish | Matte |
Weight | 0.71 lbs |
Features | Name Badge Labels |
Labels Per Roll | 250 |
Rolls Per Unit | 1 |
Printed Text Color | Black |
Description
Name Badge Label,Self-Adhesive,250/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING 3" Plastic Stretch Film Handle (EP-780)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- DYMO Printer Label, 1-1/8" W, 3-1/2" (30252)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- DYMO Address Label, 260/Roll, White, PK2 (30320)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- DYMO LW Durable Multi-Purpose Labels, 1" x 2.12", 160/Roll (1976411)
- DYMO Tape, Lbl, Ltag, Plas, .5", We, 6 Pk (DYM2050823)
- AVERY Avery® Round Easy Peel Labels, 2-1/2" Dia., Glossy, White, 90/Pack (22830)
- Dymo Printer Labels