Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
LW Multipurpose Labels, 1 x 2.13, White, 500/Roll, PK6
Mfr # 2050764
Zoro # G7514640
product price: $97.39
/pk 6, $16.23/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LabelWriter® 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL, SE450
- Color White
- Material Plastic
- Size 1 x 2.13
- Weight 1.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 2050764
- Zoro # G7514640
- UPC # 71701061386
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 1 x 2.13 |
Label Size - text | 1" x 2.13" |
Details
Printer Series Compatibility | DYMO® LabelWriter® 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL, SE450 |
Item | Label Maker Supplies |
Color | White |
Material | Plastic |
Weight | 1.85 lbs |
Legend Color | Black Print on White Tape |
Adhesive | Self-Adhesive |
For Use With | DYMO® 1752264; DYMO® 1752265; DYMO® 1752266; DYMO® 1752267; DYMO® 1755120; DYMO® 1761334 |
Ink Color | Black |
Labels Per Roll | 500 |
Labels Per Unit | 3000 |
Rolls Per Unit | 6 |
Description
DYMO® LW Multipurpose Labels, 1" x 2.13", White, 500/Roll, 6 Rolls/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Belt (708418RD)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNMD000600)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868809)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734524)
- DYMO Label, White, Black (30336)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- DYMO XTL All-Purpose Vinyl Labels, 1" x 23 ft, Black on White (1868753)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- Dymo Label Maker Tapes, Labels, Signs & Tags