Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
LW Durable Multi-Purpose Labels, 1" x 3.5", White, 700/Roll
Mfr # 1933081
Zoro # G903474721
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LabelWriter 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL
- Color White
- Material Plastic
- Ink Color Black
- Adhesive Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1933081
- Zoro # G903474721
- UPC # 71701002440
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 1 x 3.5 |
Label Size - text | 1" x 3.5" |
Details
Printer Series Compatibility | DYMO® LabelWriter 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL |
Item | Label Maker Supplies |
Color | White |
Material | Plastic |
Ink Color | Black |
Adhesive | Self-Adhesive |
Legend Color | Black Print on White Tape |
Weight | 0.638 lbs |
For Use With | DYMO® LabelWriter 450, 450 Duo, 450 Turbo, 450 Twin Turbo,4XL |
Labels Per Roll | 700 |
Rolls Per Unit | 1 |
Description
Tackle challenging labeling tasks and surfaces with labels that last longer than paper labels. Featuring professional-grade adhesive and a protective coating, these heavy-duty labels resist peeling from moisture, acetone, alcohol and other common cleaners. Constructed from tear-resistant plastic and utilizing direct thermal-printing technology, you can print individual, pre-sized labels that last. And the easy-peel backing makes for fast application. DYMO LW Durable labels also stick strongly to a wide variety of surfaces including glass, plastic, metal and wood. Simply put, DYMO LabelWriter labels are the perfect blend of tough and cost effective.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- MCR SAFETY Hi-Vis Mechanics Gloves, 2XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XXL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- BROTHER INTERNATIONAL Blk on Wht 1 2'' Industrial (TZES231)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- DYMO Label Tape, 0.5", Black On White (91331)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868755)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- DYMO Label Tape Cartridge, Black on Orange, Labels/Roll: Continuous (18436)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76720)
- Dymo Safety Labels