Shop All Printer Labels
Dymo
LW Durable Multi-Purpose Labels, 1" x 2.12", 160/Roll
Mfr # 1976411
Zoro # G4065063
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® MobileLabeler
- Color White
- Legend Color Black Print on White Tape
- Application DYMO LabelWriter Printers
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1976411
- Zoro # G4065063
- UPC # 71701003829
- Country of Origin China
- Category Printer Labels
Dimensions
Size | 1 x 2.12 |
Details
Item | Label Maker Supplies |
Printer Series Compatibility | DYMO® MobileLabeler |
Color | White |
Legend Color | Black Print on White Tape |
Application | DYMO LabelWriter Printers |
Material | Plastic |
Adhesive | Self-Adhesive |
Background Color | White |
Weight | 0.119 lbs |
For Use With | DYMO® LabelWriter® Printers |
Labels Per Roll | 160 |
Rolls Per Unit | 1 |
Printed Text Color | Black |
Description
DYMO® LW Durable Multi-Purpose Labels, 1" x 2.12", 160/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH MMM6055R 3M/COMMERCIAL (6055R)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- DYMO Black on White Return Address Label Roll (30330)
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- DYMO LBL TAPE PPR.5""X13'WH2PK (10697)
- DYMO Printer Label, 1-1/8" 3-1/2" L (30320)
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- Dymo Printer Labels