Shop All Portable Label Makers & Printers
Dymo
LabelWriter Wireless Black Label Printer, 71 Labels/min Print Speed
Mfr # 2002150
Zoro # G801859675
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Tape Width 2.31"
- Operating System Compatibility Mac OS X 10.10 and Later; Windows 7
- Maximum Print Speed 71 Labels/min
- Printhead Resolution 600 dpi
- Height 4.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 2002150
- Zoro # G801859675
- UPC # 71701060266
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Max Tape Width | 2.31" |
Height | 4.78" |
Depth | 8" |
Width | 5" |
Details
Operating System Compatibility | Mac OS X 10.10 and Later; Windows 7 |
Maximum Print Speed | 71 Labels/min |
Printhead Resolution | 600 dpi |
Printer Power Options | AC Adapter |
Printer Connectivity | Wi-Fi |
Printer Weight | 3.8 lbs |
Description
Bring cable-free convenience to labeling. Print labels directly from Macs, PCs, smartphones and tablets using the built-in Wi-Fi® or via network for easy sharing with others. This dedicated label printer with direct thermal print technology helps prevent unnecessary sheet label waste by printing exactly the right number of labels and eliminates the need for costly desktop printer ink or toner. No matter the device used to connect, free software allows for quick design and printing of labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Black (TZEM365)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 80 to 89 (06103 80-89)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Frame, For MSA Slotted Caps, Black (10121266)
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- DYMO Handheld Label Printer, 4 Lines, 14-20/25"x4-35/50"x13", BK/YW (DYM1756589)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1755749)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- Dymo Portable Label Makers & Printers