Shop All Identification Labels
Dymo
LabelWriter ID Label, White
Mfr # DYM1933081
Zoro # G507202041
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Shape Rectangle
- Color Black/White
- Type ID Label
- Max. Label Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # DYM1933081
- Zoro # G507202041
- Country of Origin Belgium
- Category Identification Labels
Dimensions
Max. Label Length | 3-1/2" |
Max. Label Width | 63/64" |
Details
Material | Polypropylene |
Shape | Rectangle |
Color | Black/White |
Item | LabelWriter ID Label |
Type | ID Label |
Printer Series Compatibility | LW310; LW320; LW330; LW400; LW450; Twin; Duo; 4XL |
Features | Durable; Coated Paper; Abrasion Resistant; Heat Resistant; Solvent Resistant; Oil Resistant; Adhesive; Fade Resistant; Peeling Resistant; Chemical Resistant |
No. of Labels | 700 |
Labels per Roll | 700 |
Description
Durable labels feature an industrialstrength adhesive to stick securely to challenging surfaces like metal tread plate, textured PVC, wood, glass and more Protective coating prevents peeling and abrasion due to moisture and solvents Moistureresistant design withstands damp conditions up to 85 percent humidity Labels are perfect for shelf labeling, warehousing, chemical storage, floor markings, inventory and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, L, 1 PR (660-L)
- CELLUCAP Lab Jacket, Polypropylene, Blue, 4XL, PK50 (6512EBHLXXXX)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- DYMO Badge, Name, Nonadhes, Lblwrtr Pk (DYM30856)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- DYMO Label, Price Tag, We Pk (DYM30373)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl (DL64BP)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank (DL98BPR)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- Dymo Identification Labels