Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
LabelWriter Bar Code Labels, 0.75 x 2.5, White, PK450
Mfr # 1738595
Zoro # G601859646
product price: $27.15
/pk 450, $0.06/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Color White
- Material Paper
- Ink Color Black
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1738595
- Zoro # G601859646
- UPC # 71701109101
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.75 x 2.5 |
Label Size - text | 0.75" x 2.5" |
Details
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Item | Label Maker Supplies |
Color | White |
Material | Paper |
Ink Color | Black |
Adhesive | Permanent Self-Adhesive |
Label Maker Tape Finish | Matte |
Features | Bar Code Labels |
Finish | Matte |
Weight | 0.375 lbs |
Labels Per Roll | 450 |
Rolls Per Unit | 1 |
Description
Available in a variety of colors and sizes, DYMO LW labels use a direct thermal printing process so you never have to bother with messy, expensive ink or toner. And because they are packaged in rolls, you can print one label or hundreds with ease – no sheet label jams, no layout hassle and no waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 15 Gauge, A1, PR (21-1515B/10XL)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (2519B-L)
- CONDOR Knit Gloves, Acrylic, XS, PR (4NMK3)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- DYMO Label Tape, Heat Shrink, 3/4", White/Black (DYM18057)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- Dymo Label Maker Tapes, Labels, Signs & Tags