Shop All Label Makers & Printers
Dymo
LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38
Mfr # 2112554
Zoro # G705674824
original price:
$370.99
5% off
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Weight 3.22 lbs
- Printer Series LabelWriter® 5XL
- Includes AC Adapter Power Cable
- Max. Label Width 4"
- Printer Connectivity USB; LAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 2112554
- Zoro # G705674824
- UPC # 71701062505
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4" |
Height | 7.38" |
Details
Printer Weight | 3.22 lbs |
Printer Series | LabelWriter® 5XL |
Includes | AC Adapter Power Cable |
Printer Connectivity | USB; LAN |
Printing Software Compatibility | Mac® OS X 10.5 and Later, Windows® XP, Vista™, 7, 8 |
Printer Power Options | Adapter Power Cable (Included) |
Maximum Print Speed | 53 Labels/min |
Printhead Resolution | 300 dpi |
Item | Label Makers |
Description
The DYMO LabelWriter 5XL label printer is the ideal choice for eCommerce sellers, printing 4"x 6" shipping labels for UPS, FedEx, USPS directly from eBay, Amazon, Etsy, Poshmark, and many others. It comes with free DYMO Connect Software via USB or LAN network connectivity and third-party software integration, and produces warehouse labels, barcodes and ID labels, bulk mailing labels, and other large-format label types with ease. With its unique Automatic Label Recognition, you always know which labels (by size, type, and color) are loaded into the label maker at a glance. You'll also know how many are remaining, so you'll never run out mid-job, and the direct thermal printer replaces the need to buy costly ink or toner.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 7", Kraft, 25/Bundle (11R318)
- DYMO Label Manager 210D Kit, Black (1738976)
- DYMO Label Maker, Security and Pro A/V, Yellow (DYM1801611)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- DYMO -Rhino 5200 Industrial Label Printer (784-1755749)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- Dymo Label Makers & Printers