Shop All Label Makers & Printers
Dymo
LabelWriter 550 Turbo Series Label Printer, 90 Labels/min Print Speed, 5.34 x 7.38 x 8.5
Mfr # 2112553
Zoro # G803666196
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printing Software Compatibility Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8
- Printer Connectivity USB; LAN
- Printhead Resolution 300 dpi
- Height 7.38"
- Maximum Print Speed 90 Labels/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 2112553
- Zoro # G803666196
- UPC # 71701062499
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Height | 7.38" |
Width | 5.34" |
Max. Tape Width | 2.4" |
Details
Printing Software Compatibility | Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8 |
Printer Connectivity | USB; LAN |
Printhead Resolution | 300 dpi |
Maximum Print Speed | 90 Labels/min |
Description
Print super-fast, super-efficient labels for your professional mailing, filing, visitor management, or other labeling needs with the DYMO LabelWriter 550 Turbo label printer. With its unique Automatic Label Recognition, you always know which labels (by size, type, and color) are loaded into the label maker at a glance. You'll also know how many are remaining, so you'll never run out mid-job. The direct thermal printer replaces the need to buy costly ink or toner, while its optional LAN network connectivity allows multiple users to access the machine. Plus, this high-speed label printer prints up to 45% faster than the LabelWriter 550 model, printing up to 90 labels per minute (speed based on 4-line address label via USB connection).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Business Stapler 747, 25 Sheet (S7074818)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- TREND Letter, Upper/Lowercase Combo, Black, PK182 (T79901)
- MOOLAH "Keep This Coupon" Double Raffle Tickets, Assorted Colors, Case of 5 - 2000 Count Rolls (729304C)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- Dymo Label Makers & Printers