Shop All Label Makers & Printers
Dymo
LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46
Mfr # 1768815
Zoro # G603665900
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Font Size 7
- Printer Connectivity USB
- Max. Lines of Print 4
- Height 8.46"
- Maximum Print Speed 0.5"/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1768815
- Zoro # G603665900
- UPC # 71701057471
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Font Size | 7 |
Height | 8.46" |
Width | 4.06" |
Details
Printer Connectivity | USB |
Max. Lines of Print | 4 |
Maximum Print Speed | 0.5"/s |
Printer Display | LCD |
Printing Software Compatibility | Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8 |
Printhead Resolution | 180 dpi |
Description
A portable, high-performance label maker, the LabelManager 420P features a convenient rechargeable battery pack, a large backlit display and a user interface with quick access to keys, fonts and text effects. Connect the unit to your PC or Mac and use DYMO Label software to design labels on your computer screen with barcodes, logos and graphics – or to print batches of labels from text in spreadsheet or database files. Plus, store up to 15 frequently-used labels for quick access and efficient printing. Compatible with Windows 7 or later and Mac OS X v10.8 or later.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 2 Ply Tab Manila Letter Fastener Folder 2 Fastener(s), PK50 (17211)
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Yellow, PK6 (59156)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TEC600C Tech Tub Premium - Holds 6 Chrome Books (TEC600C)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- DYMO Rhino 5200 Industrial Label Maker Kit, 5 Lines, 4.9 x 9.2 x 2.5 (1756589)
- DYMO -Rhino 5200 Industrial Label Printer (784-1755749)
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- Dymo Label Makers & Printers