Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Labeling Tape for Label Maker, 1/2"x13ft
Mfr # 16952
Zoro # G6428899
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LetraTag® Label Makers
- Width 1/2"
- Length 13 ft.
- Material Plastic
- Legend Color Black Print on Clear Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 16952
- Zoro # G6428899
- UPC # 071701169525
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 13 ft. |
Label Size - text | 0.5" x 13 ft |
Details
Item | Label Tape Cartridge |
Printer Series Compatibility | DYMO® LetraTag® Label Makers |
Material | Plastic |
Legend Color | Black Print on Clear Tape |
Adhesive | Self-Adhesive |
Label Maker Tape Finish | Glossy |
Features | Glossy Plastic—Wipeable, tear-resistant and easy to use. |
Ink Color | Black |
Label Color | Clear |
Rolls Per Unit | 1 |
Description
Labeling Tape for Label Maker,1/2 In.x13ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 12, Brown, PR (FS2006)
- MILWAUKEE TOOL Front Brim Orange Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1333)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted S 1 pair (3704CS-06.RT)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxlarge PR (9547TPR-XXL)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- DYMO LW Durable Multi-Purpose Labels, 1" x 3.5", White, 700/Roll (1933081)
- DYMO Letra Tag White Fabric (DY601617)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805414)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18432)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- Dymo Label Maker Tapes, Labels, Signs & Tags