Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, Heat Shrink, 0.25", White/Black
Mfr # DYM18051
Zoro # G6428716
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® Rhino Label Makers
- Color Black/White
- Material Polyester Coated
- Application Wires and Cable Marking
- Legend Color Black Print on White Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # DYM18051
- Zoro # G6428716
- UPC # 071701180513
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/4 in |
Label Size - text | 0.25" x 5 ft |
Details
Printer Series Compatibility | All DYMO® Rhino Label Makers |
Item | Label Tape |
Color | Black/White |
Material | Polyester Coated |
Application | Wires and Cable Marking |
Legend Color | Black Print on White Tape |
Adhesive | Non-Adhesive |
Features | Heat Shrink Tubes |
Ink Color | Black |
Label Color | Black/White |
Minimum Wire Gauge | 10 |
Label Attachment Style | Heat Shrink Sleeve |
Maximum Wire Gauge | 4 |
Label Media Format | Continuous Roll Cartridge |
Rolls Per Unit | 1 |
Description
Continuous Label Roll Cartridge, Maximum Wire Gauge 4, Minimum Wire Gauge 10, Label Color Black/White, Label Width 1/4 in, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Application Wires and Cable Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL45)
- DYMO Letra Tag White Fabric (DY601617)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 200 (32500)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- DYMO LW Durable Multi-Purpose Labels, 1" x 3.5", White, 700/Roll (1933081)
- BROTHER Label, Black/Green, .47" x 26.2 ft. (M731)
- Dymo Safety Labels