Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, Flex, 0.5", Yellow/Black Print
Mfr # 18490
Zoro # G6428600
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® Rhino Label Makers
- Color Black/Yellow
- Width 1/2"
- Material Flexible Nylon
- Legend Color Black Print on Yellow Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 18490
- Zoro # G6428600
- UPC # 071701184900
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Label Size - text | 0.5" x 11.5 ft |
Details
Printer Series Compatibility | All DYMO® Rhino Label Makers |
Item | Label Tape Cartridge |
Color | Black/Yellow |
Material | Flexible Nylon |
Legend Color | Black Print on Yellow Tape |
Adhesive | Permanent |
Ink Color | Black |
Rolls Per Unit | 1 |
Label Color | Yellow |
Description
Label Tape,Flex,0.5 In.,Yellow/Black Print
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, XL (10), 1 Pair (11-644V)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-810 (FS-8-810)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805422)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- DYMO Label Tape, 0.5", Black On White (91331)
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- Dymo Safety Labels