Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, White/Green, Labels/Roll: Continuous
Mfr # 1805420
Zoro # G4106216
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
- Color White/Green
- Width 3/4"
- Length 18 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1805420
- Zoro # G4106216
- UPC # 071701059765
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 18 ft. |
Label Size (WxL) | 3/4 in |
Label Width | 3/4 in |
Roll Size | 3/4 in x 18 ft |
Roll Length | 18 ft |
Overall Height | 2.50" |
Overall Length | 2.50" |
Overall Width | 0.81" |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13A913, 4NHN1, Compatible Mfr Part Number 1754488, 1801611, Label Color Green, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color White, Roll Length 18 ft, For Print Method Thermal Transfer, Material Series IND, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -0.4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, SS, Silver, 1" H x 2" W, Round, PK25 (43576)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18433)
- DYMO Label Tape Cartridge, White on Black, Labels/Roll: Continuous (1805436)
- DYMO Label Tape Cartridge, Black on Orange, Labels/Roll: Continuous (18436)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (622289)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-11-427)
- Dymo Label Maker Tapes, Labels, Signs & Tags