Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, White/Green, Labels/Roll: Continuous
Mfr # 1805414
Zoro # G3888841
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
- Color White/Green
- Width 1/2"
- Length 18 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1805414
- Zoro # G3888841
- UPC # 071701059703
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 18 ft. |
Roll Size | 1/2 in x 18 ft |
Roll Length | 18 ft |
Label Size (WxL) | 1/2 in |
Label Width | 1/2 in |
Overall Length | 2.50" |
Overall Width | 0.56" |
Overall Height | 2.50" |
Tape Width | 1/2" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13A913, 23M342, 4NHN1, 51VM58, Compatible Mfr Part Number 1754488, 1768960, 1801611, 1815990, Label Color Green, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Material Properties Halogen Free, Printer Series Compatibility Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color White, Roll Length 18 ft, For Print Method Thermal Transfer, Material Series IND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pedestrian Traffic Only Walk On Floor Sign (WFS28)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18443)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18444)
- PARTNERS BRAND Direct Thermal Labels, 4" x 1", White, 4/Case (THL151)
- Dymo Safety Labels