Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous
Mfr # 18491
Zoro # G3464291
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DY-18144, Dymo LabelManager 155 Kit, Dymo Labelmanager 350, DYMO LabelManager 450D, Dymo 15603 RhinoPRO Heavy Duty Labelmaker, DYMO Rhino 1000, DYMO Office Mate II Embossing Label Maker
- Color Black/Yellow
- Width 3/4"
- Length 11 ft. 6"
- Material Flexible Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 18491
- Zoro # G3464291
- UPC # 071701184917
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 11 ft. 6" |
Label Size (WxL) | 3/4 in |
Roll Size | 3/4 in x 11 1/2 ft |
Roll Length | 11 1/2 ft |
Label Width | 3/4 in |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13A913, 4GPR7, 4NHL8, Compatible Mfr Part Number 1752267, 1755749, 1801611, Label Color Yellow, Label Finish Gloss, Label Material Nylon, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility 15603 RhinoPRO Heavy Duty Label Maker, DY-18144, Label Manager 155, Label Manager 350, Label Manager 450D, Office Mate II Embossing Label Maker, Rhino 1000, Ribbon Color Black, Roll Length 11 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shadow Board (PSB724RDBK)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XL, 12PK (GL606DPCXL)
- TOUGH GUY Traffic Cone, 26 in H, 10 9/10 in W, Polypropylene, Cone, English, Spanish, 6VKR6 (6VKR6)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18488)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18482)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- Dymo Safety Labels