Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Mfr # 1805430
Zoro # G4299881
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 6000
- Color Black/White
- Width 1"
- Length 18 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1805430
- Zoro # G4299881
- UPC # 071701059864
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 18 ft. |
Roll Length | 18 ft |
Label Size (WxL) | 1 in |
Roll Size | 1 in x 18 ft |
Label Width | 1 in |
Overall Width | 1.12" |
Overall Height | 2.50" |
Overall Length | 2.50" |
Tape Width | 1" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M341, 23M343, 4NHL8, Compatible Mfr Part Number 1752267, 1790417, 1812570, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility Rhino 6000, Ribbon Color Black, Roll Length 18 ft, For Print Method Thermal Transfer, Material Series IND, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -0.4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Please Wash Your Hands Before With, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-17647)
- NMC Asbestos Cancer And Lung Disease Hazard, D95RB (D95RB)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- PROFILE Premier G9 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93155)
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- DYMO Printer Label, Clear, Labels/Roll: 130 (30254)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.37x18 ft, Wht/Blk Print (18443)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805420)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868753)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- BRADY Laboratory Label, White, Labels/Roll: 2500 (THT-59-492-2.5-SC)
- Dymo Safety Labels