Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, Black on Orange, Labels/Roll: Continuous
Mfr # 18436
Zoro # G2788755
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
- Color Black on Orange
- Width 3/4"
- Length 18 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 18436
- Zoro # G2788755
- UPC # 071701184368
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 18 ft. |
Label Size (WxL) | 3/4 in |
Roll Length | 18 ft |
Roll Size | 3/4 in x 18 ft |
Label Width | 3/4 in |
Overall Width | 2" |
Overall Height | 1/2" |
Overall Length | 3" |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13A913, 4NHN1, Compatible Mfr Part Number 1754488, 1801611, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color Black, Roll Length 18 ft, For Print Method Thermal Transfer, Material Series IND, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -0.4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Sampling Pump Vane Set Of 4 (9803.30S)
- MALT IMPACT Malt ProMax M1014-M White Disposable Microporous Zipper Long Sleeve Coveralls-Elastic Wrists (272M1014M)
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- AIGNER INDEX Label Holder 4" Long for 1" & 1-1/8" Dia. Material, Clear (25 pcs/pkg) (AV2400)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805422)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- DYMO Label, White, Black (30370)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868753)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113119)
- Dymo Label Maker Tapes, Labels, Signs & Tags