Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous
Mfr # 622290
Zoro # G2553241
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
- Color Black on Clear
- Width 3/4"
- Length 18 ft.
- Material Permanent Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 622290
- Zoro # G2553241
- UPC # 071701222909
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 18 ft. |
Label Size (WxL) | 3/4 in |
Roll Length | 18 ft |
Label Width | 3/4 in |
Roll Size | 3/4 in x 18 ft |
Overall Height | 1-1/4" |
Overall Width | 3-1/4" |
Overall Length | 3-1/4" |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13A913, 23M342, 4NHN1, 51VM58, Compatible Mfr Part Number 1755749, 1801611, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color Black, Roll Length 18 ft, For Print Method Thermal Transfer, Material Series IND, Number of Labels Included 1, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock and Bell Guard, Steel, 9" W, Gray (G2009)
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size M (7071)
- LACROSSE ZXT Insulator III Chest Black, 14, PR (191200-14)
- GROZ Number Stamp Set, 3mm (25902)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18487)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- DYMO Self-Adhesive Glossy Labeling Tape for Embossers, 0.37 in. x 12 ft Roll, Red (520102)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- Dymo Label Maker Tapes, Labels, Signs & Tags