Shop All Label Maker & Printer Accessories
Dymo
Adhesive Label Tape Cartridge 3/4" x 23 ft., Black/White
Mfr # 45803
Zoro # G3131152
original price:
$34.19
36% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
- Width 3/4"
- Length 23 ft.
- Color Black/White
- Temp. Range -0.4 Degrees to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 45803
- Zoro # G3131152
- UPC # 071701458032
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Width | 3/4" |
Length | 23 ft. |
Tape Width | 3/4" |
Roll Size | 3/4 in x 23 ft |
Label Size (WxL) | 3/4 in |
Label Width | 3/4 in |
Roll Length | 23 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M341, 23M343, 333F90, 4NHL8, 4NHN1, Compatible Mfr Part Number 1752267, 1754488, 1768815, 1790417, 1812570, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility ExecuLabel LM350, ExecuLabel LP350, Label Manager 120P, Label Manager 220P, Label Manager 360D, Label Manager 450D, Label Manager PCII, LabelWriter DUO, Ribbon Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red Twin Tip Permanent Marker Set, Fine Tip, 4 PK (32174PP)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow (45018)
- DYMO Adhesive Label Tape Cartridge 3/8" x 23 ft., Black/White (41913)
- DYMO Diskette Label, 3-1/2", 320/Roll, White (30324)
- DYMO AC Adapter for Label Maker (40077)
- BROTHER Label Tape, 1-1/7"x2-3/7", 800, White (DK-1209)
- Dymo Label Maker & Printer Accessories