Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, Black/White, Labels/Roll: 800
Mfr # 1933084
Zoro # G9208221
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
- For Use With DYMO LabelWriter Printers
- Color Black/White
- Width 1-1/4"
- Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1933084
- Zoro # G9208221
- UPC # 071701002471
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/4" |
Length | 2-1/4" |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 1/4 in |
Label Width | 2 1/4 in |
Vial/Tube Size | 57MM X 32MM |
Label Height | 1 1/4 in |
Description
Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1755120, Label Color White, Label Finish Semi-Gloss, Label Height 1 1/4 in, Label Material Polypropylene, Label Width 2 1/4 in, Labels per Roll 800, Printer Series Compatibility 450, 450 Turbo, 4XL, LabelWriter, Vial/Tube Size 57MM X 32MM, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- KONG USA Chain Gripper, 10ft. Spliced Line (614.12RS)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.37x18 ft, Wht/Blk Print (18443)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- DYMO Label Tape, 0.5", Yellow (91332)
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- NEVS Label, Midazolam 1/2" x 1-1/2" Orange w/Black (LANT-1232D)
- Dymo Safety Labels