Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, Black/White, Labels/Roll: 700
Mfr # 1933086
Zoro # G9208160
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
- For Use With DYMO LabelWriter Printers
- Color Black/White
- Width 4-1/16"
- Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1933086
- Zoro # G9208160
- UPC # 071701002495
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4-1/16" |
Length | 6-1/4" |
Vial/Tube Size | 104MM X 159MM |
Label Size (HxW) - Blank Precut General Purpose | 6 1/4 in x 4 1/16 in |
Label Height | 6 1/4 in |
Label Width | 4 1/16 in |
Description
Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1755120, 2133382, 2133383, Label Color White, Label Finish Semi-Gloss, Label Height 6 1/4 in, Label Material Polypropylene, Label Width 4 1/16 in, Labels per Roll 200, Printer Series Compatibility 450, 450 Turbo, 4XL, LabelWriter, Vial/Tube Size 104MM X 159MM, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1299-RA_10X7 (U5-1299-RA_10X7)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-003)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868753)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (18508DMO)
- DYMO Label, White, Black (30370)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18433)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 1" x 18 ft, White/Black Print (1805430)
- BRADY Printer Label, White, Labels/Roll: 250 (PTL-19-423)
- Dymo Safety Labels