Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, 0.5", Flex, Nylon, White
Mfr # 18488
Zoro # G6428628
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® Rhino Label Makers
- Color White
- Width 1/2"
- Material Flexible Nylon
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 18488
- Zoro # G6428628
- UPC # 071701184887
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Label Size - text | 0.5" x 11.5 ft |
Details
Item | Label Tape Cartridge |
Printer Series Compatibility | All DYMO® Rhino Label Makers |
Color | White |
Material | Flexible Nylon |
Adhesive | Permanent |
Legend Color | Black Print on White Tape |
Ink Color | Black |
Rolls Per Unit | 1 |
Description
Label Tape,0.5 In.,Flex,Nylon,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (ND3000-XL)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Double Storm Flap, Hook-and-Loop (RC550TTNXL00017S)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- DYMO Tape, Metallic Silver (31000)
- DYMO LabelWriter Bar Code Labels, 0.75 x 2.5, White, PK450 (1738595)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- DYMO Label Tape, 0.25", Perm, Poly, White/Black (18484)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- Dymo Label Maker Tapes, Labels, Signs & Tags