Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, 0.5", Black On White
Mfr # 91331
Zoro # G6428339
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LetraTag® Label Makers
- Width 1/2"
- Material Plastic
- Features Glossy Plastic—Wipeable, tear-resistant and easy to use.
- Legend Color Black Print on White Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 91331
- Zoro # G6428339
- UPC # 071701913319
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Label Size - text | 0.5" x 13 ft |
Details
Item | Label Tape |
Printer Series Compatibility | DYMO® LetraTag® Label Makers |
Color | Black on White |
Material | Plastic |
Features | Glossy Plastic—Wipeable, tear-resistant and easy to use. |
Legend Color | Black Print on White Tape |
Printer Series Compatability | Dymo LetraTag Personal Label Makers |
Adhesive | Self-Adhesive |
Label Maker Tape Finish | Glossy |
Ink Color | Black |
Label Color | White |
Rolls Per Unit | 1 |
Description
Label Tape,0.5 In.,Black On White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15991)
- SUNDSTROM SAFETY Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/530, Medium/Large, H06-0921 (H06-0921)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- DYMO Label Tape, 0.5", Yellow (91332)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805420)
- DYMO Label, White, Labels/Roll: 250 (30911)
- DYMO D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on Green (45019)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- DYMO 6 Pk Dymo Standard D1 Label (45013) (2025517)
- Dymo Label Maker Tapes, Labels, Signs & Tags