Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, 0.5", Black On Clear
Mfr # 45010
Zoro # G6428521
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
- Color Black on Clear
- Width 1/2"
- Material Polyester Coated
- Legend Color Black Print on Clear Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 45010
- Zoro # G6428521
- UPC # 071701450104
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Label Size - text | 0.5" x 23 ft |
Details
Item | Label Tape |
Printer Series Compatibility | DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes |
Color | Black on Clear |
Material | Polyester Coated |
Legend Color | Black Print on Clear Tape |
Label Maker Tape Finish | Glossy |
Adhesive | Self-Adhesive |
Features | Label-Maker Tape Roll—Perfect for many tasks around the home or office, can be removed without leaving adhesive residue. |
Ink Color | Black |
Rolls Per Unit | 1 |
Label Color | Clear |
Description
Label Tape,0.5 In.,Black On Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Roll Blanket, Brown, Class 1 (RLB00)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1020-RD_7X5)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.37x18 ft, Wht/Blk Print (18443)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- ZORO SELECT 3" x 4" White Magnetic Write-On Tag, Pk25 (9MKU6)
- Dymo Label Maker Tapes, Labels, Signs & Tags