Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Tape, 0.25", Perm, Poly, White/Black
Mfr # 18484
Zoro # G6428637
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 450 Duo, Rhino 4200, Rhino 4200 Kit, Rhino 5200, Rhino 5200 Kit
- Color Black/White
- Width 1/4"
- Material Polyester Coated
- Legend Color Black Print on White Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 18484
- Zoro # G6428637
- UPC # 071701184849
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4" |
Label Width | 3/4 in |
Label Size - text | 0.75" x 18 ft |
Details
Item | Label Tape Cartridge |
Printer Series Compatibility | 450 Duo, Rhino 4200, Rhino 4200 Kit, Rhino 5200, Rhino 5200 Kit |
Color | Black/White |
Material | Polyester Coated |
Legend Color | Black Print on White Tape |
Adhesive | Adhesive |
Features | Permanent Poly |
Application | Multipurpose |
Standards | UL 969, RoHS compliant |
Label Maker Tape Finish | Glossy |
Ink Color | Black |
Label Material | Polyester |
Label Media Format | Continuous Roll Cartridge |
Compatible Mfr Part Number | 1752267, 1755749, 1756589, 1801611, 1835374 |
Minimum Wire Gauge | 10 |
Maximum Wire Gauge | 4 |
Label Color | Black/White |
Label Finish | Gloss |
Rolls Per Unit | 1 |
Description
Continuous Label Roll Cartridge, Label Material Polyester, Maximum Wire Gauge 4, Minimum Wire Gauge 10, Compatible Grainger Part Number 13A913, 22F238, 43PE53, 4GPR7, 4NHL8, Compatible Mfr Part Number 1752267, 1755749, 1756589, 1801611, 1835374, Label Color Black/White, Label Finish Gloss, Label Width 3/4 in, Printer Series Compatibility 450 Duo, Rhino 4200, Rhino 4200 Kit, Rhino 5200, Rhino 5200 Kit, Adhesive Adhesive, Application Multipurpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805420)
- DYMO Label Roll, White, Black (30327)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805430)
- DYMO Label, White, Black (30336)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- BRADY Label, White, Labels/Roll: 500 (M6-82-492)
- Dymo Label Maker Tapes, Labels, Signs & Tags