Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label Roll, White, Black
Mfr # 30327
Zoro # G7198759
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Ink Color Black
- Material Paper
- Length 3 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 30327
- Zoro # G7198759
- UPC # 071701303271
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 3 7/16" |
Size | 0.56 x 3.43 |
Label Size - text | 0.56" x 3.43" |
Details
Color | White |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Item | Label Roll |
Ink Color | Black |
Material | Paper |
Printer Series Compatability | DYMO LabelWriter Printers:EL40EL60Dymo LabelWriter 450 SeriesCoStar LabelWriter XL Printers:300310Turbo and CoStar LabelWriter XL Plus Printers:Turbo320330330 Turbo400400 TurboTwin TurboDuoSeiko SLP 120240ProEZ30 |
Adhesive | Self-Adhesive |
Label Maker Tape Finish | Matte |
Product Type | Label for File Folder,130/Roll,White,PK2 |
Features | File Folder Labels |
Weight | 0.309 lbs |
Finish | Matte |
Labels Per Roll | 130 |
Rolls Per Unit | 2 |
Labels Per Unit | 260 |
Description
Label for File Folder,130/Roll,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Nitro Series (40095)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- DYMO Labeling Tape, Black/Yellow, 1/2" (45018)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734524)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (18508DMO)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868752)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18432)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18487)
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- Dymo Label Maker Tapes, Labels, Signs & Tags