Shop All Label Makers & Printers
This Product is Discontinued
Dymo
Label Printer, LabelWriter 4XL (Discontinued)
Mfr # 1755120
Zoro # G4568523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Includes Label Writer 4XL Printer, Standard Printer Drivers, USB Cable, Cleaning Card, AC Power Adapter and Cable, User Guide, Quick Start Guide, Starter Roll of 4 x 6 in Label Writer Shipping Labels
- Printhead Direct Thermal
- Max. Lines of Print 4
- Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1755120
- Zoro # G4568523
- UPC # 071701057068
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Width | 7 in |
Overall Height | 5 1/3 in |
Tape Width | 4" |
Max. Print Width | 4 in |
For Core Dia. | 1 in |
Max. Ribbon Length | Variable |
Details
Color | Black |
Includes | Label Writer 4XL Printer, Standard Printer Drivers, USB Cable, Cleaning Card, AC Power Adapter and Cable, User Guide, Quick Start Guide, Starter Roll of 4 x 6 in Label Writer Shipping Labels |
Printhead | Direct Thermal |
Max. Lines of Print | 4 |
Voltage | 100 to 240V AC |
Item | Label Printer |
Standards | C-Tick, CB, cTUVus, FCC, GS |
Printer Series | LabelWriter(R) |
Print Speed | 53 labels/min |
Barcode Printer Type | Desktop |
Printer Resolution | 300 dpi |
Description
Label Printer, Desktop Barcode Printer Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 53 labels/min Print Speed, Printer Series LabelWriter(R), For Core Dia. 1 in, 5 1/3 in Overall Height, 7 in Overall Width, 100 to 240V AC Voltage, Standards C-Tick, CB, cTUVus, FCC, GS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.