Shop All Label Makers & Printers
This Product is Discontinued
Dymo
Label Printer, LabelWriter 450 Turbo (Discontinued)
Mfr # 1752265
Zoro # G3332506
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black/Silver
- Standards USPS Approved
- Material Plastic
- Overall Width 5 15/16 in
- Printhead Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1752265
- Zoro # G3332506
- UPC # 071701056580
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Width | 5 15/16 in |
Overall Length | 10-15/16" |
Overall Height | 6 in |
Max. Print Width | 2 in |
For Core Dia. | 1 in |
Max. Ribbon Length | Variable |
Details
Color | Black/Silver |
Standards | USPS Approved |
Material | Plastic |
Printhead | Thermal Transfer |
Includes | USB, Cords, Cables, Software, Instructions and Starter Labels |
Item | Label Printer |
Max. Lines of Print | 4 |
Print Speed | 71 labels/min |
Printer Resolution | 300 dpi |
Printer Series | LabelWriter(R) |
Barcode Printer Type | Desktop |
Description
Label Printer, Desktop Barcode Printer Type, 2 in Max. Print Width, 300 dpi Printer Resolution, 71 labels/min Print Speed, Printer Series LabelWriter(R), For Core Dia. 1 in, 6 in Overall Height, 5 15/16 in Overall Width, Standards USPS Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.