Shop All Portable Label Makers & Printers
Dymo
Portable Label Printer, RHINO(R) Series, Single Color Capability
Mfr # 1755749
Zoro # G0271887
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series RHINO(R)
- Label Formats Supported Heat-Shrink Tubes, Non-Adhesive Labels
- Color Printing Capability Single Color
- Printhead Resolution 180 dpi
- Max. Lines of Print 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1755749
- Zoro # G0271887
- UPC # 071701056726
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Tape Width | 1/4, 3/8, 1/2, 3/4" |
Overall Length | 11-1/4" |
Overall Height | 3-1/2" |
Overall Width | 6-1/8" |
Battery Size | (6) AA |
Font Size | Double Extra Small, Extra Small, Small, Medium, Large, Extra Large, Big |
Max Label Width | 3/4" |
Maximum Tape Length | 18 ft |
Maximum Label Width | 3/4 in |
Maximum Printed Label Width | 3/4 in |
Minimum Label Width | 1/4 in |
Minimum Label Length | 18 ft |
Compatible Label Core Diameters | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
Description
Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 1TLR2, 1TLR3, 1TLR4, 1TLR5, 1TLR6, 1TLR7, 1TLR8, 1VMK1, 1VMK2, 1VMK3, 1VMK5, 1VMK6, 1VMK8, 1VMK9, 2ZRV1, 2ZRV3, 5AU11, 5AU12, 5AU13, 5AU14, 5AU28, 5AU29, 5AU30, 5AU31, 5AU35, 5AU36, 6AA23, 6AA24, 6AA25, 6AA26, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, 6JG42, 6JG43, 6JG45, Compatible Mfr Part Number 1805414, 1805418, 1805431, 1805442, Maximum Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL (429)
- NMC Notice Restricted Area Authorized Personnel Only Sign, N221A (N221A)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, S (CA4617S1)
- DYMO Handheld Label Printer, 4 Lines, 14-20/25"x4-35/50"x13", BK/YW (DYM1756589)
- DYMO LabelWriter Wireless Black Label Printer, 71 Labels/min Print Speed (2002150)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- BROTHER P-Touch Business Expert Connected Label Maker w/1 Roll Sample Tape, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BT)
- Dymo Portable Label Makers & Printers