Shop All Identification Labels
Dymo
Label, Price Tag, We Pk
Mfr # DYM30373
Zoro # G901818350
product price: $25.99
/pk 400, $0.06/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Max. Label Width 15/16"
- Type Price Tag Label
- Printer Series Compatibility Suit all Dymo & CoStar printers; Dymo LabelWriter 450 Series
- Labels per Roll 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM30373
- Zoro # G901818350
- UPC # 97043303731
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 15/16" |
Max. Label Length | 7/8" |
Details
Color | White |
Item | LabelWriter Price Tag Label |
Type | Price Tag Label |
Printer Series Compatibility | Suit all Dymo & CoStar printers; Dymo LabelWriter 450 Series |
Labels per Roll | 400 |
Description
Price tag labels are designed for use with Dymo LabelWriters. Print one label or hundreds with ease. Direct thermal printing process requires no messy, expensive ink or toner cartridges. Labels offer a rat-tail style. Ideal for pricing tagging, die-cut labels are compatible with Dymo LabelWriter 450, 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, SE450 and 330 Turbo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag, 1 3/4 in W, 1 in H, Gray (M7-110-145FR-GY)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- GVS-RPB RPB Safety 1 Person Radex Airline Filter (04-900)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- J.J. KELLER Label, English, Corrosive, Paper, 4" H, PK500 (393)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- Dymo Safety Labels