Shop All Label Makers & Printers
Dymo
Label Maker, 2 Lines, Font Size 7
Mfr # 1754488
Zoro # G1396595
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lines of Print 2
- Display (2) Lines of Label Text (1.5 x 2.75 in)
- Tape Width 1/4 in, 3/8 in, 1/2 in, 3/4 in
- Overall Length 11 1/2 in
- For Use With D1 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1754488
- Zoro # G1396595
- UPC # 071701056498
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Tape Width | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
Overall Length | 11 1/2 in |
Battery Size | Battery Pack |
Overall Width | 7 5/8 in |
Font Size | 7 |
Overall Height | 4 in |
Maximum Tape Length | 10 ft |
Maximum Label Width | 3/4 in |
Maximum Printed Label Width | 3/4 in |
Minimum Label Width | 1/4 in |
Max Label Width | 3/4" |
Maximum Font Size | 7 pt. |
Compatible Label Core Diameters | 1/4 in, 3/8 in, 1/2 in, 3/4 in |
Minimum Label Length | 10 ft |
Description
Portable Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 316N52, 51VM43, 51VM44, Compatible Mfr Part Number 1738976, 1741671, 1782120, 2056111, 21455, Letratag-100t, Maximum Label Width 3/4 in, Application Files and Binders, Home Organization, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keyboard, Label Series Compatibility D1 Label Cassettes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 36 x 48 1 Ply Black Project Board Bulk, PK24 (30067-24)
- A2Z SCILAB Chrome Lister Bandage Scissors 7.25" (18.4cm), Stainless Steel (A2Z-ZR041)
- CAR DEALER DEPOT RprOrder/WorkTicketHolders, 25Pk ClearFront, SolidBack, Handle, TopOpen Pk (7412)
- INSECT LORE Ladybug Land™ Growing Kit (2100)
- DYMO Labelmaker - Monochrome - Thermal Transfer (1755749)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- DYMO -Rhino 5200 Industrial Label Printer (784-1755749)
- DYMO LabelWriter 550 Turbo Label Printer 2112553 (3282112553)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- Dymo Label Makers & Printers