Shop All Label Makers & Printers
This Product is Discontinued
Dymo
Label Maker, 1 Line, Font Size Medium (Discontinued)
Mfr # 154000
Zoro # G3440105
This Product is Discontinued
Key Features
- Overall Width 3 21/64 in
- Material vinyl
- Includes Tape
- Color Black
- Display (1) Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 154000
- Zoro # G3440105
- UPC # 071701154002
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Width | 3 21/64 in |
Tape Width | 3/8 in |
Overall Height | 3 13/32 in |
Font Size | Medium |
Tape Length | 12 ft |
Supported Tape Width | 3/8 in |
Character Height | 3/16 in |
Description
Handheld Embossing Label Maker, Character Height 3/16 in, Character Set 0 - 9, A - Z, Compatible Tape Materials Vinyl, Supported Tape Width 3/8 in, Cutter Type Manual, Color Black, Manufacturers Warranty 1 yr, Compatible Grainger Part Number 20TH23, 3A551, 6X113, Compatible Mfr Part Number 530602, 530606, 53069, Features Forward Tape Control, Reverse Tape Control, Includes Tape, Overall Height 3 13/32 in, Overall Width 3 21/64 in, Product Type Handheld II Embosser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.