Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label, Lw 2.25"" X 1.25""
Mfr # DYM30334
Zoro # G401817884
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM30334
- Zoro # G401817884
- UPC # 97043303342
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | LW Multi-Purpose Labels |
Color | White |
Adhesive | Removable |
Description
Multipurpose labels print directly from the roll for simple use on envelopes, packages, file folders, computer disks, CDs, DVDs, video tapes and more. You can print one label or hundreds with ease. Labels use a direct thermal printing process so there's no need for messy, expensive ink or toner cartridges. Labels are compatible with DYMO LabelWriter 450, 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, SE450 and 330 Turbo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H (436949)
- SALISBURY Elec.Glove Protector, 10, Yellow/Orange, PR (LPG4S/10)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", Sign Mounting Style: Adhesive Surface (LCU6-0003-RD_14X10)
- DYMO LabelWriter Bar Code Labels, 0.75 x 2.5, White, PK450 (1738595)
- DYMO Label Tape, 3/8"x 18 ft, Perm, Poly, White (18482)
- DYMO Rhino Industrial Vinyl Labels, White (DYM18443)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- DYMO Printer Label, Clear, Labels/Roll: 130 (30254)
- DYMO Letra Tag White Fabric (DY601617)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- Dymo Safety Labels