Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Label, Industrial, Perm Poly, 3/8"x18', White
Mfr # DYM18482
Zoro # G201859466
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility RhinoPRO Tape is specially developed to work with the DYMO RhinoPRO series of portable printers
- Color White
- Material Polyester
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM18482
- Zoro # G201859466
- UPC # 71701184825
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | RhinoPRO Tape is specially developed to work with the DYMO RhinoPRO series of portable printers |
Item | Rhino Permanent Poly Labels |
Color | White |
Material | Polyester |
Adhesive | Permanent |
Description
Permanent poly labels are resistant to oil, solvents and chemicals. Durable tape adheres to all surfaces even extremely rough ones like name-and-rating plates, patch panels, cabinets and racks. Labels are compatible with Dymo Rhino 6500, 6000, 5200, 5000, 3000, and 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG REG)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868810)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (18508DMO)
- DYMO -Rhino 1 in. Label Black Vinyl White Printer (784-1805432)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734523)
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- Dymo Safety Labels