Shop All Identification Labels
Dymo
ID Label, White
Mfr # DYM1933087
Zoro # G507202010
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black/White
- Labels per Roll 170
- Type ID Label
- Max. Label Width 2-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM1933087
- Zoro # G507202010
- Country of Origin Belgium
- Category Identification Labels
Dimensions
Max. Label Width | 2-21/64" |
Max. Label Length | 7-31/64" |
Details
Material | Polypropylene |
Color | Black/White |
Labels per Roll | 170 |
Type | ID Label |
Item | ID Label |
Features | Adhesive; Durable; Fade Resistant; Peeling Resistant; Chemical Resistant |
No. of Labels | 170 |
Description
Durable labels feature an industrialstrength adhesive to stick securely to challenging surfaces like metal tread plate, textured PVC, wood, glass and more Protective coating prevents peeling and abrasion due to moisture and solvents Moistureresistant design withstands damp conditions up to 85 percent humidity Labels are perfect for shelf labeling, warehousing, chemical storage, floor markings, inventory and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size XXL, 12PK (GL2001KX2)
- STRANCO Die-Cut Refl. Letter Label, Y, 4In H, PK5 (DWR-4-Y-5)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Blue (445L28)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- DYMO Badge, Name, Nonadhes, Lblwrtr Pk (DYM30856)
- DYMO Label, Price Tag, We Pk (DYM30373)
- LABELMASTER Explosive 1.4 S Label, Paper, PK500 (LEXP14S)
- NMC Misc Blank Dot Placard Sign, Width: 10-3/4" (DL61BP)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5, LFEX800VSP (LFEX800VSP)
- VNM SIGNMAKER Label Tape, Red, 6in W, For Mfr No. VnM8 (REFRD-3152)
- Dymo Identification Labels