Shop All Portable Label Makers & Printers
Dymo
Handheld Label Printer, 4 Lines, 14-20/25"x4-35/50"x13", BK/YW
Mfr # DYM1756589
Zoro # G901847602
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- For Use With RHINO 5200 Label Printer
- Includes DYMO Rhino 5200 Industrial Label Maker; A durable carrying case; 2 x Rolls of vinyl labels (3/4" & 3/8" , Black on White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM1756589
- Zoro # G901847602
- UPC # 71701056849
- Country of Origin China
- Category Portable Label Makers & Printers
Details
Item | Rhino 5200 Labelmaker Kit |
Color | Yellow/Black |
For Use With | RHINO 5200 Label Printer |
Includes | DYMO Rhino 5200 Industrial Label Maker; A durable carrying case; 2 x Rolls of vinyl labels (3/4" & 3/8" , Black on White) |
Description
Rhino 5200 Kit lets you quickly create crystal-clear, professionally formatted labels for wires and cables, terminal blocks, 110 blocks, electrical and patch panels, shelves, racks, equipment machinery and more. Print Code 39 and Code 128 bar codes on 3/4" (19mm) labels. Rhino 5200 uses industrial-strength labels that resist extreme heat, UV rays, moisture, chemicals and solvents so your labels will stay stuck and stay legible in harsh conditions. Preprogrammed symbol library includes industry symbols, punctuation, currency and fractions. Integrated, slip-resistant grip and rubber bumper protects label maker against damage from accidental falls and rough jobsites. Integrated lanyard loop provides option of hands-free portability. Large two-line display is backlit for poorly lit installations. Label printer runs on six AA batteries (sold separately) or on lithium-ion battery (sold separately) and meets all ANSI, TIA/EIA-606-A labeling standards. Automatic shutoff maximizes battery life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- DYMO LabelWriter Wireless Black Label Printer, 71 Labels/min Print Speed (2002150)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1755749)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- Dymo Portable Label Makers & Printers