Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
DYMO XTL 13/16" X 1-9/16", (21MM X 39MM) LAMINATED WIRE
Mfr # 1868705
Zoro # G3474388
product price: $52.65
/ea
Sold in multiples of 25 for $1,316.25
$1,316.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1868705
- Zoro # G3474388
- Country of Origin Unknown
- Category Label Maker Tapes, Labels, Signs & Tags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9991)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- DYMO Printer Label, Clear, Labels/Roll: 130 (30254)
- DYMO Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous (622290)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- Dymo Label Maker Tapes, Labels, Signs & Tags