Shop All Label Makers & Printers
Dymo
Dymo Corporation DYM1733013 LetraTag Labelmaker- 2 Print Lines- 6-.67in.x2-.75in.x5-5-7in.- SR
Mfr # DYM1733013
Zoro # G004012426
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM1733013
- Zoro # G004012426
- Country of Origin China
- Category Label Makers & Printers
Description
Personal LetraTag Labelmaker Plus is ideal for the home or small office. The computer keyboard design is easy-to-use with navigation buttons that allow quick access to advanced features like multiple font styles, text sizing, date stamping and more. Unique graphical display allows you to see bold, italic, underlined and other text effects on screen before you print. Prints on a variety of labels with different applications (paper, plastic, metallic, magnetic and iron-on). Compact labelmaker features a 13-character LCD screen, two-line printing, five font sizes, six print styles, eight box styles and underline, 195 symbols, nine label memory, date stamp, auto-off power saver and three language options (English, French, Spanish). Direct thermal print technology requires no ribbons, ink or toner cartridges. Uses 1/2" LetraTag LT Label refills. Includes 1/2" white paper label cassette, 1/2" clear plastic label cassette and instruction manual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Encore Packaging Stretch Wrap Dispenser, Pistol Grip, For 3"-5"W Roll (EP-760)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- ZORO SELECT Direct Heating Sealer, 12 In (13F534)
- BAND-IT Clip, 3/8 In., PK50 (GRC153)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- DYMO LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38 (2112554)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (2175088)
- DYMO Labelmaker, Embosser, Org X (2175191)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- Dymo Labels & Label Makers